• Please note that the navigation structure of the ‘Workstations and storage and factory equipment’ section has been changed. If you had defined filters for the old categories, please check the new filters.

2-jaw universal puller with narrow, quick adjustment jaws in a set, up to 120 mm spread, 350 mm reach

Article no.: 20-10+SP
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-10+SP
Copy
EAN / GTIN 4021176181061
Copy
Manufacturer number 20-10+SP
Copy
L-Number L80010 2687
Copy
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with narrow, quickly adjustable extractor jaws is used for safely and user-friendly extracting of bearings, gears, and discs in all common sizes for craftsmanship, workshops, and industry. Equipped with three pairs of extractor jaws in various lengths, extraction processes with diverse combinations and depths are made possible. This allows for the removal of any component seated on a shaft that is freely accessible from the outside. The narrow extractor jaws ensure that tight and poorly accessible spaces can also be reached.
  • Narrow jaws grip optimally in tight and hard-to-reach places.
  • Simple manual adjustment of the jaws using hand knobs (Quick Adjust Technology)

Feature:

  • Material: tool steel
  • Total width [mm]: 172 mm
  • Total width [inch]: 6 3/4
  • Total depth [mm]: 50 mm
  • Total depth [inch]: 1 15/16
  • Total height [mm]: 183 mm
  • Total height [inch]: 7 3/16
  • Width across flats [mm]: 17 mm
  • Wrench size, hexagon socket [mm]: 27 mm
  • Thread dimension: M14 x 1,7
  • Span outside pull-off (min.) [mm]: 16 mm
  • Span outside pull-off (max.) [inch]: 4 3/4
  • Span outside pull-off (min.) [inch]: 5/8
  • Span outside pull-off (max.) [mm]: 120 mm
  • Clamping depth, external puller [mm]: 350 mm
  • Clamping depth external puller [inch]: 13 3/4
  • Clamping depth of external pull-off A1 [mm]: 200 mm
  • Clamping depth outside pull-off A1 [inch]: 7 7/8
  • Clamping depth outside pull-off A2 [mm]: 250 mm
  • Clamping depth outside pull-off A2 [inch]: 9 13/16
  • Clamping depth external pull-off A3 [mm]: 350 mm
  • Clamping depth outside pull-off A3 [inch]: 13 3/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base width (claw width J) [inch]: 1 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 7 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/4
  • Total hook root depth (total claw depth H) [mm]: 13 mm
  • Total hook root depth (total claw depth H) [inch]: 1/2
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 3 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/8
  • Span inside pull-out (min.) [mm]: 70 mm
  • Span inside pull-out (max.) [mm]: 180 mm
  • Span inside pull-out (min.) [in.]: 2 3/4
  • Span inside extension (max.) [in.]: 7 1/16
  • Max. torque [Nm]: 35 Nm
  • Max. torque [ft lb]: 25.82
  • Max. tensile force [kN]: 25 kN
  • Max. tractive force [t]: 2,5 t
  • Max. pulling force [US t. sh.]: 2.76
  • Reversible puller hooks: Yes
  • Quick adjustment available: Yes
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 25.82
  • Separation diameter (min. - max.) [mm]: 16 mm - 120 mm
  • Span inside pull-out (min. - max.) [mm]: 70 mm - 180 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart