european with double-ended jaw opening, 15 mm jaw spread, up to 50 mm spread

Article no.: 1900-50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Europäer mit doppelseitigem Maul
ESD protected area (EPA) no
Shape of jaws round
Width of jaws 15 mm
Type of jaws serrated
Unit of measure for clamping capacity metric
Capacity min. 0 mm
Capacity max. 50 mm
Type of joint adjustable joint
Steps for fine adjustment yes
Content single part
Type of product pliers wrench/ adjustable spanner
Characteristics quick adjustment
Material special tool steel
Manufacturing processes forged
Overall length 175 mm

Identification & Classification

Article number 1900-50
EAN / GTIN 4021176000362
Manufacturer number 1900-50
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The European of the series 1900 is used for compressing and holding multiple workpieces in crafts, industry, and workshop. With the adjustable wrench featuring a double-sided jaw, both metallic and round or polygonal bodies can be easily fixed. It is an advancement of the “Frenchman” and “Englishman.” Beyond its holding capability, it can also be utilized for clamping, fixing, turning screws, or loosening.
  • No uncontrolled adjustment due to locking mechanism
  • Single-sided diamond mouth for improved application possibilities

Feature:

  • Material: tool steel
  • Total width [mm]: 95 mm
  • Total width [inch]: 3 3/4
  • Total depth [mm]: 21 mm
  • Total depth [inch]: 13/16
  • Spare parts available: Yes
  • Span (max.) [mm]: 50 mm
  • Span (max.) [inch]: 1 15/16
  • Total length [mm]: 175 mm
  • Total length [inch]: 6 7/8
  • Jaw width [mm]: 15 mm
  • Jaw width [inch]: 9/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart