Pressure gauge

Article no.: 17715
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pressure gauge
Connection thread G1/8 in
Display range max. 60 bar
Length 46 mm
Width 44 mm
Height 34 mm
Material of the housing plastic
Material of lens plastic
Diameter of disc 44 mm
Weight 67 g

Identification & Classification

Article number 17715
EAN / GTIN 4020772017712
Manufacturer number 17715
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Manometers, accessories for AMF-Cleaner, Ball version

Feature:

  • D1: 44 mm
  • D2: G1/8 mm
  • L1: 26 mm
  • L2: 34 mm
  • L3: 46 mm
  • L4: 14 mm
  • max. Revolution speed: 100 rpm
  • min. KSS printing: 0 bar
  • max. KSS printing: 60 bar
  • Weight: 67 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart