Cylinder liner puller, up to 155 mm spread, 250 mm reach

Article no.: 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity min. 60 mm
Capacity max. 155 mm
Number of spreader pieces 3
For holes min. 60 mm
For holes max. 155 mm
Connection thread G1/2
Type of product internal extractor
External hexagon drive 32 mm
Material steel
Overall length 295 mm

Identification & Classification

Article number 16
EAN / GTIN 4021176008023
Manufacturer number 16
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The cylinder sleeve pullers of series 16 are used for pulling wet cylinder liners in trucks, cars, as well as stationary engines and similar components. Three spreading bodies ensure optimal adjustment of the internal extractor for the respective application. Series 16 impresses with the POWER NUT Technology integrated into the crossbar, which allows for exerting force that would otherwise only be achievable with hydraulic systems. The counter stay is particularly well-suited for large cylinder sleeves and ball bearings, ensuring a firm stand during extraction. The ribbed knurled nut provides the crossbar with a large support surface for even and powerful extraction.
  • Pullers are suitable for large cylinder sleeves and bearings and guarantee a firm stand when pulling out.
  • Knurled nut provides a large contact area for even and powerful extraction.

Feature:

  • Material: tool steel
  • Total height [mm]: 295 mm
  • Total height [inch]: 11 5/8
  • Width across flats [mm]: 32 mm
  • Span inside pull-out (min.) [mm]: 60 mm
  • Span inside pull-out (max.) [mm]: 155 mm
  • Span inside pull-out (min.) [in.]: 2 3/8
  • Span inside extension (max.) [in.]: 6 1/8
  • Max. tensile force [kN]: 70 kN
  • Max. tractive force [t]: 7 t
  • Max. pulling force [US t. sh.]: 7.72
  • Spare parts available: No
  • Diameter of the extractor [mm]: 70 mm
  • Insert depth [inch]: 4,75
  • Number of segments: 3
  • Mounting thread [mm]: G 1/2
  • Span inside pull-out (min. - max.) [mm]: 60 mm - 155 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart