Micro puller for small parts, modeling set

Article no.: 140-S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging case
External clamping range min. 2.5 mm
External clamping range max. 18 mm
Max. clamping depth 18 mm
Type of product puller
Material steel
Overall length 259 mm
Weight 1.5 kg

Identification & Classification

Article number 140-S
EAN / GTIN 4021176951138
Manufacturer number 140-S
L-Number L80010 739
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 11-piece micro puller set is used for pulling speedometer cables, pressure gauges, clocks, and similar parts. Especially in model building, the small parts puller is a helpful and reliable tool. The handy and space-saving design features narrow jaws that are particularly suitable for tight, hard-to-reach areas. The free-moving T-handle on the spindle head ensures manual tightening of the spindle in confined spaces. The set includes three sizes of puller bodies and five different spindle tips for assembling 15 different variants. The spindle tips can be easily changed using a magnetic closure.
  • Application-oriented assembly for universal use
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 259 mm
  • Total width [inch]: 10 3/16
  • Total depth [mm]: 155 mm
  • Total depth [inch]: 6 1/8
  • Total height [mm]: 63 mm
  • Total height [inch]: 2 1/2
  • Load capacity [kg]: 1,5
  • Span outside pull-off (min.) [mm]: 2,5 mm
  • Span outside pull-off (max.) [inch]: 11/16
  • Span outside pull-off (min.) [inch]: 1/8
  • Span outside pull-off (max.) [mm]: 18 mm
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 2,5 mm - 18 mm
  • Clamping depth (max.) [mm]: 18 mm
  • Blade width [mm]: 1,8
  • Blade width [inch]: 1/32
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Phillips profile: PH00
  • Number of parts: 11
  • Packaging: case
  • Components: 140-1, 140-2, 140-3
  • Total length of case [mm]: 259 mm
  • Total case depth [mm]: 155 mm
  • Total case height [mm]: 63 mm
  • Case type: K-L-BOXX-MINI
  • Material of the case: plastic
  • Number of handles: 1
  • Side handle present: No
  • Stackable: Yes
  • Foam insert: Yes
  • Diameter of the center point set [mm]: 0,9, 1,3, 1,8, 2,0, 3,0
  • Suitable for Sortimo storage system: Yes
  • Latch width [mm]: 1,8

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart