Bicycle coupling

Article no.: 1297
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, blue Brillant blue
Colour blue
With push handle yes
Material of handle steel tube
With loading area yes
Material of loading area plastic
Number of wheels/castors, overall 2 pcs.
Material of wheel/castor pneumatic tyres
Type of product transport trolleys
Coating painted
Material steel
Max. load capacity 40 kg
mobile yes

Identification & Classification

Article number 1297
EAN / GTIN 4017976012971
Manufacturer number 1297
L-Number L90080 1378
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

mounted

Description:

Consisting of ball coupling and adapter for seat posts with a diameter of 26 to 31 mm and drawbar with spherical bracket. Load capacity max. 40 kg, fifth wheel load max. 4 kg.

Feature:

  • Colour: blue
  • Note: surcharge - no single sale

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability