{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of wheel/castor | swivel castor | |
| Parking brake | yes | |
| Number of rolls | 2 | |
| Type of fastening | bolted | |
| Construction height | 160 mm | |
| Type of product | role | |
| External diameter of wheel/roller | 125 mm | |
| Width of wheel/castor | 30 mm | |
| Material of wheel/castor | solid rubber | |
| Colour of tyre | black; grey | |
| Area of application | transport trolleys | |
| Load capacity in set | 600 kg |
| Article number | 1280 | |
| EAN / GTIN | 4017976312804 | |
| Manufacturer number | 1280 | |
| L-Number | L90080 1367 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |