{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power consumption | 3,200 W | |
| AC supply voltage | 230 V | |
| Manufacturer’s designation | DME32MW; DME32UW | |
| Power supply | mains-powered | |
| With machine table | yes | |
| Max. diameter, concrete | 350 mm | |
| Type of product | core drilling machine | |
| Number of speeds / steps | 3 | |
| Suitable for material | aluminium; asphalt; brass; brick; bronze; cast iron; ceramic; concrete; copper; glass; granite; masonry; plastics; stainless steel; steel; stone; tiles; titanium; wood | |
| Drilling/countersinking/reaming in | concrete | |
| Special features / equipment | compact design; with additional handle |
| Article number | 11005530 | |
| EAN / GTIN | 9003173215326 | |
| Manufacturer number | 11005530 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |