{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | GARANT GreenPlus Teilereinigungstisch, Typ: PW100-PRO | |
| Colour | grey; silver | |
| Series | GreenPlus | |
| AC supply voltage | 230 V | |
| Power supply | mains-powered | |
| Max. temperature | 41 °C | |
| Heating power | 700 W | |
| Length of cleaning bath | 480 mm | |
| Width of cleaning bath | 700 mm | |
| Length L | 600 mm | |
| Width | 830 mm | |
| Height | 1,060 mm | |
| Capacity min. | 60 l | |
| Capacity max. | 100 l | |
| Working height | 970 mm | |
| Type of product | component cleaning device | |
| Weight | 45 kg |
| Article number | 088035 PW100-PRO | |
| EAN / GTIN | 4069515066112 | |
| Manufacturer number | 088035 PW100-PRO | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |