• Dear Customers, on Saturday, 24 October 2026, from 09:00 to approximately 11:00, we will be performing maintenance work on the eShop. During this time, price display may be temporarily limited. Thank you for your understanding!

GARANT GreenPlus Parts cleaning table, Type: PW100

Article no.: 088035 PW100
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
15 pieces in stock 15 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation GARANT GreenPlus Teilereinigungstisch, Typ: PW100
Colour grey; black
Series GreenPlus
AC supply voltage 230 V
Power supply mains-powered
Max. temperature 41 °C
Heating power 700 W
Length of cleaning bath 480 mm
Width of cleaning bath 700 mm
Length L 600 mm
Width 830 mm
Height 1,060 mm
Capacity min. 60 l
Capacity max. 100 l
Working height 970 mm
Type of product component cleaning device
Weight 45 kg

Identification & Classification

Article number 088035 PW100
EAN / GTIN 4069515053754
Manufacturer number 088035 PW100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The GARANT GreenPlus PW100 parts cleaning table is a powerful, electrically operated brush washing table designed for professional and safe manual parts cleaning. The robust PE construction, the ergonomic tank layout and the intelligent control technology ensure reliable, economical and low-maintenance operation.
Load capacity of bath: 100 kg
Load capacity of drip tray: 10 kg

Supplied with:

Filter bag, brush attachment, jointed hose.

Warning:

Intended use
  • For efficient, environmentally friendly cleaning of workpieces contaminated with oil and grease, using only biological cleaning fluid.
  • The following cleaning fluids have been approved: GARANT Green Plus Cleaning Fluid (Art. No.: 088036 20, 088036 200).

Reasonably foreseeable misuse
  • The use of cleaning fluids other than the approved biological cleaning fluid (for example, cold cleaners, disinfectants, acidic or alkaline cleaners).
  • Use as a waste disposal bin.
  • Introduction of disinfectants, brake fluids, coolants, or chlorinated, alkaline or acidic solutions into the system.
  • Addition of water to the cleaning fluid.
  • Exceeding the permissible load capacity.
  • Operation without a sufficient level of cleaning fluid.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability