{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection thread | BSP | |
| Compressed air connection | 1/4 in | |
| Maximum working pressure | 10 bar | |
| Min. working pressure | 3 bar | |
| Manufacturer’s designation | DP-F 3:1 | |
| Power supply | pneumatic | |
| Colour | black | |
| Suitable for container size | 200,000 ml | |
| Hose connection thread | G1/2; G2 | |
| Hose length | 3 m | |
| Type of product | drum pump | |
| Length | 570 mm | |
| Width | 470 mm | |
| Height | 140 mm |
| Article number | 084330 200 | |
| EAN / GTIN | 4024937600252 | |
| Manufacturer number | 454110400 | |
| Manufacturer/responsible person | Samoa GmbH, Industriestraße 18, 68519 Viernheim, Germany, www.samoa-gmbh.de |