GlueMatic glue gun, Manufacturer's product number: 86954SET

Article no.: 083386 86954SET
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Manufacturer's product number Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input
F
Suitable for countries
Austria; Belgium; France; Germany; Netherlands; Poland; Portugal; Russia; Spain
Cable length
4 m
Power consumption
400 W
Nominal voltage
220 V
Manufacturer’s designation
PRO GlueMatic 7011
Packaging
case
Power supply
mains-powered
Min. temperature
40 °C
Max. temperature
230 °C
Type of product
hot glue gun
Temperature can be controlled
yes
Warm-up time max.
2 min
Feed rate max.
35 g/min
Diameter of glue stick max.
11 mm
Characteristics
interchangeable glue nozzles; stand bracket

Identification & Classification

Article number 083386 86954SET
EAN / GTIN 4007841086954
Manufacturer/responsible person Steinel Tools GmbH, Dieselstraße 80-84, 33442 Herzebrock-Clarholz, Germany

Description

Version:

The GlueMatic hot glue gun is suitable for both large and small repair and craft projects. Simply glue, repair and save resources.
Extremely precise professional gluing. With the GlueMatic 7011, you can fully exploit all the possibilities of hot gluing. In daily continuous use, a strong delivery quantity of 35 g/min., a short heating time of < 2 min. and temperature levels of 40 – 230°C are essential for processing of a wide range of materials.

Feature:

Power: 400 W
Temperature: 40 – 230°C
Warm-up time: 2 min
Feed rate: 35 gr/min
Temperature indicator: LCD-Display
Replaceable nozzle: Yes
Temperature accuracy:± 5°C
Heating element: PTC heater
Voltage range (min): 220 V
Can be used for: Film, glass, rubber, wood, ceramic, leather, paper, cardboard, Plexiglas®, polystyrene, textiles
Melting temperature: 40 – 230°C
Cable length: 4 m
Dimensions (L x W x H): 230 x 70 x 290 mm
Variant: Case set
Net weight: 1.015 kg
Manufacturer’s warranty: 1 year
EAN 4007841086954
Mains plug: Type F

Supplied with:

Includes 3 universal glue sticks, long nozzle and transport case.

Optional extras:

EAN 4007841 052928 GluePro fine long nozzle.
EAN 4007841 052935 GluePro long nozzle.
EAN 4007841 052737 GluePro long nozzle.
EAN 4007841 052430 glue sticks ⌀ 11 mm Fast.
EAN 4007841 052409 glue sticks ⌀ 11 mm Low Melt.
EAN 4007841 052416 glue sticks ⌀ 11 mm Acrylate.
No. 083388 size 052423 glue sticks ⌀ 11 mm Flex.
No. 083388 size 050092 glue sticks ⌀ 11 mm Universal.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability