{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | component basket | |
| Material of basket | metal | |
| Load capacity max. | 7 kg | |
| Length | 240 mm | |
| Width | 181 mm | |
| Height | 120 mm |
| Article number | 082926 12 | |
| EAN / GTIN | 2050000968983 | |
| Manufacturer number | 100402 |