This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mono ultrasonic cleaning bath, approx. contents of the cleaning bath: 1l

Article no.: 082920 1

Select article variation and quantity

approx. contents of the cleaning bath (l) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 082920 1
EAN / GTIN 2050000968907
Manufacturer number 082920 1

Description

Version:

The cleaning baths are made of wear-resistant stainless steel. The automatic temperature regulation can be set in 5°C steps between + 30°C and + 80°C.
Ultrasonic vibration systems: Multiple ultrasonic vibratory systems create tiny microscopic vacuum bubbles in the cleaning fluid. These bubbles then implode due to variations in pressure, by which means they remove the dirt particles from the surface of the component being cleaned.
Boost function: Second cleaning stage “Powerclean” for intensive cleaning of heavy soiling and oxidation.
Sweep function: For a homogeneous sonic field distribution.
Degassing and auto-degassing function: Degassing cleaning fluid when it is used for the first time.
Single ultrasonic cleaning baths; cannot be extended.

Application:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaner depending on the dirt and effectiveness required(No. 082930). The component to be cleaned must be completely surrounded by cleaning fluid.

Supplied with:

Ultrasonic cleaning bath with cover, without basket (No. 082926).

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

Further sizes and types on request.
Mono ultrasonic cleaning bath with welded duplex stainless steel bath for particularly difficult applications such as contamination with grinding and polishing agents, available on request.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability