1A USB charger, Type: HC365PD

Article no.: 081618 HC365PD
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
412 pieces in stock 412 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot type USB; USB-C
Number, USB 1
Number, USB-C 2
Max. power 65 W
Max. charging current 3 A
Minimum charging voltage 5 V
Charging voltage max. 20 V
Charge status indicator LED display
Characteristics optimised charging
Manufacturer’s designation HC365PD
Type of product charger
Output current 3 A
Output power 65 W
Min. voltage range 5 V
Max. voltage range 20 V
Overall length L 3.5 mm
Overall width B 5.2 mm
Overall height 9.4 mm

Identification & Classification

Article number 081618 HC365PD
EAN / GTIN 4013674195077
Manufacturer/responsible person Ansmann AG, Industriestraße 10, 97959 Assamstadt, Germany, www.ansmann.de

Description

Description:

  • USB charger with 3 USB ports (1× USB-A, 2× USB-C) and 65 W.
  • Display showing current power consumption.
  • Intelligent charge control ensures optimised charging.
  • Multisafe technology protects your devices and the charger.
  • Suitable for devices which are charged or operated via USB.
  • ”Inbox” (Eingang): 100 – 240 V AC wide-range input enables use worldwide.
  • Voltage range: 5 – 20 V DC.
  • Max. total power: 65 W.

The ANSMANN USB charger with multiple USB outputs and a power output of 65 W, offering the ideal charging solution for your workplace or home office.
This high-performance device charges all your devices – from smartphones to laptops – ultra-fast and reliably! Thanks to intelligent charge control and Multisafe technology, your application is optimised and charged safely. The LED display shows the current power consumption of all connected USB devices at all times. Its very low standby power consumption makes this charger not only efficient but also economical.

ANSMANN chargers with GaN technology
Silicon-based electronics have been the norm since the 1970s and have rapidly become increasingly powerful. “Moore’s Law” predicted that the performance of silicon-based transistors would double approximately every 18 months, which held true for a long time. This technology has now reached a performance limit beyond which it cannot become much more efficient, and is being replaced by GaN technology.
“GaN” stands for gallium nitride, a semiconductor technology capable of conducting high electrical currents whilst generating little heat. This means, for example, that high-power USB chargers can be produced in significantly smaller sizes.

Feature:

Charging logs: PPS, Quick Charge 3.0, Power Delivery profile 3
Functions: Overcurrent protection, short-circuit protection, temperature monitoring
Output voltage: 5 – 20V DC
Consumption in standby: 0.23 watts
Average operational efficiency: 83.1%
Max. output power: 65 watts
Max. output current: 3 A

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart