Cordless LED floodlight, Type: 3000

Article no.: 081445 3000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
435 pieces in stock 435 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Illumination 400 lm - 4,000 lm
Illumination time 1 h - 14 h
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4.4 Ah
Battery voltage 11.1 V
Overall length 234 mm
Overall width 88 mm
Overall height 233 mm
Weight 1,720 g
Type of product Floodlight

Identification & Classification

Article number 081445 3000
EAN / GTIN 4062406232894
Manufacturer number 081445 3000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cordless LED battery floodlight with sturdy aluminium casing for everyday use in rough environments.
  • High-performance COB LED modules.
  • Dimmable in 5 steps from 10 to 100 %.
  • Practical monitoring of the state of charge of the battery by LED display directly on the lamp.
  • Base with integral 10 mm hole, for mounting on suitable stands.

Flexibility in use. Cordless or mains power.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including battery charger.

Warning:

Intended use
  • Suitable for both industrial and private use.
  • For cordless use indoors and outdoors.
  • For corded use indoors.
  • Protected from dust and temporary immersion to IP 67.
  • Shock-resistant to IK 07.

Reasonably foreseeable misuse
  • Not suitable for use by children.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • If the casing is damaged, do not continue to use the work lamp.
  • Do not open the casing.
  • Keep power cable away from heat, oil and sharp objects.
  • Do not replace the light bulb.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart