LED torches with batteries, Type: P5

Article no.: 081397 P5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
326 pieces in stock 326 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1 pcs.
Type of battery alkaline-manganese (AlMn)
International size AA (LR6)
IP index of protection IP54
Manufacturer’s designation Ledlenser P3; Ledlenser P4; Ledlenser P5; Ledlenser P7; Ledlenser P5
Lamp head diameter 26 mm
Steplessly dimmable. no
Number of light settings 3
Min. luminous flux ϕ 20 lm
Max. luminous flux ϕ 200 lm
Min. illumination time 2 h
Max. illumination time 8 h
Power supply battery-powered
Colour black
Index of protection / protection class IP degree of protection
Type of product torch
Overall length L 119 mm
Suitable for EX areas no
Material aluminium; plastic
Total weight 80 g
Adjustable illumination intensity yes
Adjustable focus yes
Illumination type LED

Identification & Classification

Article number 081397 P5
EAN / GTIN 4058205037044
Manufacturer/responsible person Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com

Description

Version:

Ledlenser is one of the technology leaders for LED torches. Within the splash−proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All lamps are equipped with focussable lamp head.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Including batteries.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart