Machine lamp, Type: 9LED-24V

Article no.: 081303 9LED-24V
Individual prices for business customers after login.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cable length 3 m
Nominal voltage 24 V
IP index of protection IP64
Screws included yes
Number of screws 4 pcs.
Max. luminous flux ϕ 1,140 lm
Light output 9.9 W
Max. beam dispersion angle 60 degrees
Max. colour temperature 6,400 K
Manufacturer’s designation 9LED-24V
EX area no
Energy efficiency class EEK E
Power supply mains-powered
Colour black
Index of protection / protection class IP degree of protection
Type of product machine lamp
Suitable for EX areas no
Type of fastening clip; magnet; screws
Adjustable illumination intensity no
Adjustable beam dispersion angle no
Adjustable focus no
Adjustable colour temperature no
Light colour cold white
Illumination type LED

Identification & Classification

Article number 081303 9LED-24V
EAN / GTIN 4003644016709
Manufacturer number ML24V09
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de

Description

Version:

High-quality, universally usable lamps, with on/off switch, 3-m rubber connection cable.
All HEDI® machine/workstation lamps come with table clamps, integrated magnet and 4 screws for flexible attachment of the lamp to a wide variety of surfaces as standard.
Proven machine lamp with extremely sturdy lamp head, protected against splashed water and dust-tight, for professional use in tough working environments or use on and in machines. Radio interference suppression according to DIN EN 62493.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability