{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| IP Index of Protection | IP 54 | |
| ATEX zone | no | |
| Nominal voltage | 230 V | |
| Power consumption | 35 W | |
| Beam dispersion angle adjustable | 90 degrees; 35 degrees; 25 degrees; 15 degrees; 0 degrees | |
| Illumination | 3,850 lm | |
| Illumination time | 3 h | |
| Power supply | Mains-powered; Rechargeable battery-powered | |
| Overall length | 273 mm | |
| Overall width | 256 mm | |
| Overall height | 163 mm | |
| Connection cable length | 3 m | |
| Weight | 2,300 g | |
| Type of product | Area light |
| Article number | 081269 35 | |
| EAN / GTIN | 4003644000470 | |
| Manufacturer number | AL35LEDN | |
| Manufacturer/responsible person | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de |