LED floodlight with dimmer function CONNECT, Type: NOVA-2

Article no.: 081232 NOVA-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
31 pieces in stock 31 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 30
Illumination 200 lm - 2,000 lm
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V; 18 V
Overall length 163 mm
Overall width 63 mm
Overall height 163 mm
Type of product Floodlight

Identification & Classification

Article number 081232 NOVA-2
EAN / GTIN 5708997006719
Manufacturer number 03.6100C
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Scangrip CONNECT work lights are based on the CAS system and are also compatible with 18-V batteries from all leading power tool manufacturers.
High-performance cordless LED floodlight with dimmer function. The housing is made of injection-moulded aluminium and is extremely robust andresistant to strong blows, impacts and vibrations. For use with CAS 12 V and 18 V batteries, 18 V batteries from leading power tool manufacturers or direct connection to the SCANGRIP® power supply.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm. However, tools and wires should be kept away and there is no protection against water.

Supplied with:

Lights are supplied without battery and charger.

Note:

Suitable batteries, chargers and power supply units for wired power supply can be found under 073870 – 073890 and 081249.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart