{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection thread | BSP | |
| Compressed air connection | 1/2 in | |
| Manufacturer’s designation | Reinigungspistole RP2 | |
| Packaging | loose | |
| Power supply | pneumatic | |
| Max. operating temperature | 50 °C | |
| Suitable for | compressed air; liquid | |
| Content | single part | |
| Type of product | blow gun | |
| Connection type | thread |
| Article number | 080145 RP2 | |
| EAN / GTIN | 4047322416337 | |
| Manufacturer number | 130561 | |
| Manufacturer/responsible person | Riegler & Co. KG, Schützenstraße 27, 72574 Bad Urach, Germany, www.riegler.de |