{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Druckluft-Reifenfüllgerät Momentstecker, Typ: DIGITAL | |
| Power supply | pneumatic | |
| Material of the housing | plastic | |
| Min. measuring range | 0 bar | |
| Max. measuring range | 12 bar | |
| Diameter of display | 80 mm | |
| Usable hose length | 500 mm | |
| Content | single part | |
| Type of product | tyre inflator | |
| Hose included | yes | |
| Type of connection | quick connect |
| Article number | 080139 DIGITAL | |
| EAN / GTIN | 4069515025027 | |
| Manufacturer number | 080139 DIGITAL | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |