{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Power supply | Pneumatic | |
Torque range | 900 Nm | |
maximum speed | 8,000 rpm | |
Tool arbor drive profile | Square | |
Tool arbor size | 3/4 inch | |
Working pressure | 6.3 bar | |
maximum air consumption | 150 l/min | |
Connection thread | NPT | |
recommended hose size (internal ⌀) | 10 mm | |
maximum tightening torque | 1,300 Nm | |
maximum break-away torque | 1,890 Nm | |
Weight | 1.7 kg | |
Operating noise | 99.3 dB(A) | |
maximum vibration to EN | 11.39 m/s2 | |
Reversible | yes | |
Type of product | Screwdriver |
Article number |
079192 9013MTT
Copy |
|
EAN / GTIN |
4000896258062
Copy |
|
Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |