Worktop of beech marine ply with stainless steel cladding Depth 700 mm

Article no.: 937018
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Description

Version:

Holes are provided on the underside of the worktop for securing drawer units and support legs (KOMBI range).
Worktop for general requirements. Made of peeled beech veneer, with multiple cross layers, glued, non-warping, and waterproof. The edges are smoothed, the surface is sanded and sealed with clear UV varnish. Beech marine ply is resistant to sprayed water and to dirt, and largely resistant to oil, grease, solvents, and chemicals. (These do however affect the appearance of the surface). With stainless sheet metal covering.
Additionally with 1 mm thick stainless steel covering.

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart