Non-slip mat, open 10 m roll 750 mm

Article no.: 951907 750
(31.88 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
129 pieces in stock

Product details

Technical Data

Manufacturer's designation Non-slip Exact roll 0.75 x 10 m
Length 10,000 mm
Depth 750 mm
Thickness 2 – 3 mm
Type of product Anti-slip mat

Identification numbers & Classifications

Article number 951907 750
EAN / GTIN 4063104000587
Manufacturer number 80600548

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion into drawers. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009/sheet 15/point 11.3 (deformation and impression behaviour). REACH regulations are satisfied.

Note:

No adhesive/non-slip effect when wet.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart