Gap punch set with manual hydraulic device, Type: 1

Article no.: 834855 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Case length 495 mm
Case width 385 mm
Case height 140 mm
Type of product Punching tool

Identification numbers & Classifications

Article number 834855 1
EAN / GTIN 4045197967176
Manufacturer number 834855 1

Description

Supplied with:

1 manual hydraulic device No. 834655.
1 each gap sheet metal punch (similar to No. 834160 but without ball thrust bearings) ⌀ 16.2 (M16); 20.4 (PG13 / M20); 22.5 (PG16 / M22); 25.4 (M25); 32.5 (M32); 40.4 (M40).
1 each draw bolt 3/4 inch − UNF / M10×1 or 3/4 inch − UNF / M16×1.5 with spacer washer.
1 plastic case, size 495×385×140 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart