Gap punch set with manual hydraulic device, Type: 1

Article no.: 834855 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
21 pieces in stock 21 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Case length 495 mm
Case width 385 mm
Case height 140 mm
Type of product Punching tool

Identification & Classification

Article number 834855 1
EAN / GTIN 4045197967176
Manufacturer number 834855 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

1 manual hydraulic device No. 834655.
1 each gap sheet metal punch (similar to No. 834160 but without ball thrust bearings) ⌀ 16.2 (M16); 20.4 (PG13 / M20); 22.5 (PG16 / M22); 25.4 (M25); 32.5 (M32); 40.4 (M40).
1 each draw bolt 3/4 inch − UNF / M10×1 or 3/4 inch − UNF / M16×1.5 with spacer washer.
1 plastic case, size 495×385×140 mm.

Warning:

Intended use
  • The manual hydraulic drive is intended for punching burr-free round, square and rectangular holes in sheet metal.
  • The drive is suitable for manufacturing control cabinets and system building.
  • Use only when it is technically in good condition and safe to operate.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not subject it to blows, impacts or heavy loads.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Do not exceed the maximum force at the handle and do not exceed the pressure rating of the tool.
  • Do not attach any extensions or bypass adaptors to the handle.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart