Self-centring three-leg extractor, Type: 0

Article no.: 881010 0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 10 mm - 60 mm
Depth of reach up to 50 mm
Power 1.5 t
Number of hooks 3
Weight 0.275 kg
self-centring yes
Type of product Three-leg extractor

Identification numbers & Classifications

Article number 881010 0
EAN / GTIN 4021176015526
Manufacturer number 43-11

Description

Version:

Very handy design with jointed spread adjustment. The extractor legs automatically grip the part to be extracted with a force that increases as the spindle pressure is applied. Extractor legs made from high-quality tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart