{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, turquoise | Turquoise blue | |
| Manufacturer’s designation | 341XK | |
| Content | 1 pcs. | |
| Description of shape | round | |
| Diameter | 150 mm | |
| Abrasive media width | 150 mm | |
| Propulsive equipment | random orbital sander | |
| Holder | hook and loop | |
| Grinding media backing | fabric | |
| Number of dust extraction holes, with dust extraction | 9 | |
| Hole pattern, with dust extraction | round hole pattern | |
| Colour | turquoise | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Grit size (mesh) | 40 mesh | |
| Suitable for material | wood; steel | |
| Material group | multi-material | |
| Characteristics | with dust extraction | |
| Standard | EN 13743 |
| Article number | 175337 | |
| EAN / GTIN | 4002748753374 | |
| Manufacturer number | 175337 | |
| L-Number | L51880 128 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |