• The item cannot be ordered due to missing prices.

Electronic torque analyser „TruCheck™ 2 Plus“

Article no.: 654476
  • Direction of tightening: Right-hand tightening
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Description

Version:

  • 3 user modes: Tracking display (Track) Trigger point sensing (First Peak) Peak value display (Final-Peak).
  • Easy input of target torque with tolerances.
  • LCD display. LED background lighting ensures good legibility under poor lighting conditions.
  • The integral micro-USB 2.0 port provides the power supply and data transmission.
  • 12 display languages.
  • Memory for saving up to 15 measured values.
  • Units of measure: Nm, lbfft, lbfin.

Advantage:

Quick and visually easily recognised status display thanks to change of colour of the display (red, yellow, green). Simple transmission of measured data available via a USB interface.

Application:

Setting and testing triggering, indicating and right-hand triggering torque wrenches.
Adjusting right-hand triggering torque screwdrivers and torque wrenches with or without setting scale.

Accuracy:

Percentage measured value error ±1%.

Supplied with:

USB power supply unit (EU/UK/US/AUS), micro USB 2.0 cable, in sturdy plastic case.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart