Electric Dynisher Finishing Tool

Nr art.: DYS2
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
Numer artykułu DYS2
EAN / GTIN 0616026005150
Numer producenta DYS2
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • The Dynabrade Nitro Series Electric Dynisher will give the user the professional results they desire. This powerful tool is excellent for blending and finishing stainless steel leaving an in-line scratch pattern. Additionally, it is perfect for use on other metals, as well as plastics, composites and more.
  • New lower center-of-gravity makes it easier to control the tool and keep the line grain straight. Compact, right angle tool configuration with spindle lock for quick wheel changes. Multi purpose arbor accepts Dynacushion Pneumatic Wheel and Non-Woven Nylon Wheels.
  • 19 mm Arbor can be removed to allow threaded adaptors for mounting different threaded wheels. Locking trigger for extended use helps relieve hand fatigue.
  • Variable Speed Dial allows operator to control speed from 1 to 6 (8003000 RPM). Comfortable ergonomic design delivers smooth, repeatable results. Powerful 1000-watt (1.3 hp) power output insures enough power and torque on any surface.

Cecha szcz.:

  • Series: Nitro
  • Air Inlet Thread:
  • Weight (kg): 5.49 kg