Antistatic ESD Howie Coat White M

Nr art.: AS15WHRM
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
Numer artykułu AS15WHRM
EAN / GTIN 5036108469741
Numer producenta AS15WHRM
Numer L L01840 115145
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

  • The antistatic ESD Howie coat impresses with its clever design.
  • Knitted cuffs offer protection
  • Two additional patch pockets at the bottom provide practical storage space, and the left chest pocket allows easy access.
  • The garment has a water- and dirt-repellent Texpel coating.

Cecha szcz.:

  • Suitable for use in ESD environments
  • Tested in accordance with EN 61340-5-1
  • Carbon fibres woven into the fabric offer inherent ESD and antistatic properties.
  • Durable polyester/cotton fabric for maximum comfort
  • 6-row press stud fastening for easy opening
  • Ribbed knit cuffs for warmth and comfort
  • 3 pockets for ample storage space
  • 1 pocket for pens
  • 1 thigh pocket
  • CE-certified
  • Lightweight
  • Machine washable at 60°C
  • Design without exposed metal parts, scratch-resistant
  • New model