3M™ Double Coated Tape GPT-020, Transparent, 38 mm x 50 m, 0.2 mm

Nr art.: 7100369984
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 10 sztuki
  • Etapy zamówienia: 10 sztuki
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100369984
EAN / GTIN 00068060760548
Numer producenta 7100369984
Numer L L01130 114182
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Whether you are bonding or mounting, 3M™ Double Coated Tape GPT-020 provides reliable performance across various applications. As a leader in innovative products, you can trust the expertise and science behind this versatile thin bonding solution. Leveraging a proprietary, solvent-free adhesive coating process, CO2 emissions during manufacturing are substantially reduced compared to a 3M™ solvent-based adhesive coating process. When you are looking for a quality bonding tape, look no further than 3M™ Double Coated Tape GPT-020 because it rises to the challenges of an array of industries.

Zaleta:

  • FLEXIBLE AND STRONG: A a 200 micron (8 mil) thick double-coated tape with a white, 100 micron (3.9 mil) polycoated kraft (PCK58#) liner.
  • HIGH INITIAL TACK: Made with a strong adhesive that sticks to high and low surface energy materials
  • HANDLES HIGH TEMPERATURES: Suitable for short-term use at a temperature up to 149 °C (300 °F) or long-term use withstanding up to 93 °C (200 °F)
  • MULTIPURPOSE: Works across many applications, including point-of-purchase displays, indoor and outdoor signage bonding, billboard mounting, furniture assembly, and more
  • PRODUCT OPTIONS: Available in standard roll format with a size range of 9 mm to 1540 mm widths and 50 m long, as well as a 1540 mm width and 500 m long roll