6″ (152 mm) Diameter Two-Hand Dynorbital Random Orbital Sander, Central Vacuum

Nr art.: 58409
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
Numer artykułu 58409
EAN / GTIN 0616026584099
Numer producenta 58409
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. 3/16″ (5 mm) diameter orbit.
  • Dynorbital Supreme runs at 12,000 RPM. Rotor utilizes five blades and produces more useable power. Composite rotor is stronger and has better lubricating qualities, enabling blades to last longer.
  • Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold.

Cecha szcz.:

  • Vacuum Type: [Vacuum]
  • HP: 0.45 hp
  • Max. RPM: 12000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 125 mm
  • Length (mm): 289 mm
  • Width (mm): 178 mm
  • Weight (kg): 1.17 kg
  • Orbit Dia. (mm): 5 mm