Millimar N 1704 T Modul for 4 ind. Probes w.c.

Nr art.: 5331141KAL
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Seria Millimar
Oznaczenie producenta Millimar N 1704 T; Modul für 4 Induktivtaster mit Kalibrierung; Modul für induktive Taster
Maksymalna liczba podłączanych urządzeń pomiarowych 4
Rodzaj produktu Interfejs danych
Przyłącze RS232
Długość 116,5 mm
Szerokość 66 mm
Wysokość 54,8 mm

Identyfikacja i klasyfikacja

Numer artykułu 5331141KAL
EAN / GTIN 4059192061579
Numer producenta 5331141KAL
Numer L L40080 3099
Producent/osoba odpowiedzialna MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Deutschland, www.mahr.de

Opis

Wykonanie:

  • Flexibly configurable RS485 bus modules
  • Powerful connection modules for evaluating measuring sensors (inductive/pneumatic)
  • Synchronous data retrieval from multiple connected measuring probes
  • Connection of N 1700 modules via USB interface to the smart, universal evaluation and configuration software Millimar Cockpit
  • Connects all compatible probe types using one module
  • Flexible and modular product combinations to tackle customer-specific measuring tasks
  • Maximum theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

Opis:

Module for inductive probes Millimar N 1704 T
  • Flexibly combinable RS485 bus modules
  • Powerful connection modules for the evaluation of measuring sensors (inductive/pneumatic)
  • Synchronous data retrieval from several connected probes
  • Connection of the N 1700 modules via USB- interface to the smart and universally applicable evaluation and configuration software Millimar Cockpit
  • Connection of all probe types of a compatibility via one and the same module
  • Flexible and modular product combination for solving customer-specific measurement tasks
  • Max. theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

Cecha szcz.:

  • Compatibility: Tesa
  • Application: Smart and flexible combination of measuring modules and software to solve customer-specific measuring tasks.
  • Data interface: RS-485
  • Product type: N 1704 T
  • Product name: Module for inductive probes
  • Calibration type: with calibration
  • Configuration: Millimar Cockpit Software
  • Product group name: Millimar
  • IP Protection class: IP 42
  • Product group name: Electric and pneumatic length gauges
  • Error limit: 0.3 % (min. 0.2 μm)
  • Numerical increment µm: 0,1
  • Measuring range inductive probe: ± 5000
  • Measuring range inductive probe: ± 500
  • Measuring range inductive probe: ± 2000
  • Measuring range inductive probe: ± 1000
  • Power supply: + 5V from N 1700 Bus
  • Data transmission rate: 4189 Hz
  • Power consumption: 150 mA
  • Width (mm): 116.5 mm
  • Depth (mm): 66 mm
  • Height (mm): 54.8 mm
  • Operating temperature to: 40 °C
  • Working temperature MAX: 35 °C
  • Working temperature MIN: 10 °C
  • Button inputs: 4
  • Product weight: 0.39 kg
  • Temperature coefficient: 0.02 µm/°C
  • Operating temperature from: 0 °C

Odpowiednie produkty

Z tej samej serii "Millimar" Zobacz wszystkie