4-1/2″ (114 mm) Diameter Right Angle Depressed Center Wheel Grinder

Nr art.: 52632
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
Numer artykułu 52632
EAN / GTIN 0616026526327
Numer producenta 52632
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • 1.3 hp Depressed Center Wheel Grinder is ideal for fast weld and stock removal, heavy deburring, plus rust and scale removal.
  • 12,000 RPM, 5/8″-11 Spindle Thread.
  • Tool accepts optional 4-1/2″ (114 mm) diameter Type 27 Depressed Center Wheels with 7/8″ (22 mm) center hole.
  • Includes 25212 Wheel Guard, 25262 Backup Flange and 53696 Locking Flange.
  • Tool also accepts optional 4-1/2″ (114 mm) diameter Abrasive Flap Discs (flanging sold separately). Vibration Dampening Side Handle included.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 1.3 hp
  • Max. RPM: 12000
  • Exhaust Type: Rotational
  • Air Inlet Thread: 3/8″ NPT
  • Height (mm): 97 mm
  • Length (mm): 254 mm
  • Width (mm): 152 mm
  • Weight (kg): 2.36 kg