Compact headlamp for kids with white, red and blue light

Nr art.: 502537
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 502537
EAN / GTIN 4058205027038
Numer producenta 502537
Numer L L01700 100006
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

The Kidled2 is a headlamp designed for children from 6 years. Whether for reading, on the way to school, on night hikes, as a colorful signal light or light toy: The versatile, battery-powered light convinces with numerous child-specific functions and details. The normal white light can be adjusted to three brightness levels via the first switch. The second switch can be used to select between red and blue light, which can also flash, even alternating between the two colors if desired. The elastic, removable headband is washable and designed to release automatically under load. The screwed battery compartment is another safety feature. The integrated metal clip provides attachment options without a headband, for example on school satchels, backpacks or clothing. The headlamp can be set to turn off automatically after 20 minutes. It is available in two designs: dinosaur/green or rainbow/purple. It is CE and CPSIA compliant. Light functions: power, low power, blink, red, blue. Luminosity: MAX 40 lm - MIN 5 lm. Lighting Range: MAX 9m (30 ft). Battery Duration: MAX 20 h - MIN 1,5 h. Battery: 1x Micro (AAA) 1.5V. Water Resistance: IPX4. Head Diameter: 54 mm (2.13 in). Housing material: plastic. Weight: 35 g (1.23 oz). Switch: Front switch. In the box: Kidled2, 1 AAA battery.