Threaded Lifting Pins, self-locking , d1=M10 / l1=14 mm / Heat-treated steel

Nr art.: 22352.0010
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 22352.0010
EAN / GTIN 4030618701859
Numer producenta 22352.0010
Numer L L31460 705
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

Quick and easy to use, robust support element with movable shackle and safety bar to prevent accidental release. To lift loads, the threaded bolt is inserted into a threaded hole. Unlike a ring bolt, this eliminates the need for time-consuming screwing in and out.
Both versions are corrosion-protected. The stainless steel version also offers improved corrosion and weather resistance, making it suitable for outdoor use. Furthermore, the high-strength, precipitation-hardened bolt enables extreme loads.

Material
Bolt section
  • Tempered steel, tempered, manganese phosphated
push button
  • Aluminium, orange anodised
threaded element
  • Stainless steel 1.4542, precipitation hardened
shackle
  • Tempered steel, tempered, manganese phosphated
Feather
  • Stainless steel

installation Threaded studs must be used in threads that are free of burrs.

Installation:
  • Press and hold the button
  • Insert threaded support bolt
  • Release the button (the button must return to its original position).
  • Turn the threaded support bolt by hand until it rests fully on the support surface.
  • It must be ensured that the threaded segments are engaged in the mounting thread.
disassembly:
  • Unscrew the threaded bolt approximately a quarter turn anticlockwise.
  • Press and hold the button
  • Pull out the threaded support bolt
  • Release the button

operation Each threaded bolt is accompanied by operating instructions with an EC declaration of conformity.