Connecting Elements, hydraulically operated, single acting with lifting-off

Nr art.: 1990.080
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 1990.080
EAN / GTIN 4030618103684
Numer producenta 1990.080
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

The zero-point clamping system for clamping and simultaneous centring of fixture elements is designed as a quick-change system to reduce set-up times. It enables referenced clamping of fixture elements through repeatable positioning at the ”zero point”.
In addition to the maximum flexibility of a zero-point clamping system, this technology ensures high production reliability, long-lasting accuracy and the prevention of contamination at the reference point thanks to the upwardly constructed pin of the basic element (retraction element) and the retraction ring integrated into the fixture.
These retraction elements are characterised by the following properties:
  • 20 kN clamping force
  • Clamping and centring via spring force.
  • Release and lift with integrated excavation cylinder, hydraulic.
  • Suitable for automation.
  • Can be integrated into base plates, angles, cubes, etc.
Material
  • Steel, case-hardened, ground