Narrow crown staple, type 55

Nr art.: 1609200370
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Rodzaj produktu Klamry
Szerokość 6 mm
Liczba 1 000
Grubość materiału 1,08 mm

Identyfikacja i klasyfikacja

Numer artykułu 1609200370
EAN / GTIN 3165140004800
Numer producenta 1609200370
Numer L L00620 102665
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Thin and Thick Materials - The Narrow Crown Staples, Type 55, are ideal for universal do-it-yourself and professional tacking applications
  • Creating particularly firm connections, they are ideal for a wide range of thin as well as thicker materials
  • The staples have a narrow crown so they are able to penetrate deeply and provide a firm seating with an unobtrusive staple back
  • They are especially suited for tacking thin materials where the spine of the staple is not to be pressed into the material
  • The Narrow Crown Staples are appropriate for use with tackers from the following brands: AEG, Bosch, Black+Decker, Bukama, Esco, kwb, Lux, Metabo, Novus, Wolfcraft.

Cecha szcz.:

  • (version) Key RTB: Narrow-back staples, type 55, are the universal staple for hand and DIY applications
  • Width dimension: 82 mm
  • Height dimension: 15 mm
  • Dimension length: 120 mm
  • Width (B) mm: 6.0
  • Gross weight: 0,174 kg
  • Thickness (D) mm: 1.08
  • Length (L) mm: 12
  • Performance description: Thick and thin materials
  • Net weight: 0,168 kg
  • Specific RTB1: Suitable for particularly strong connections. They are ideal for many thin and thick materials
  • Specific RTB2: Staples have a narrow back so that they are pressed deep into the material. Firm fit, inconspicuous back
  • Specific RTB3: Staples have a narrow back so that they are pressed deep into the material. Firm fit, inconspicuous back
  • Volume: 0,148 dm3
  • Advantage HL (short): For fastening thin and thick materials