Carrying Case System L-BOXX 102 set 12pcs

Nr art.: 1600A016NB
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
Seria ProCORE
Opakowanie Walizka systemowa (L-Boxx)

Identyfikacja i klasyfikacja

Numer artykułu 1600A016NB
EAN / GTIN 3165140953559
Numer producenta 1600A016NB
Numer L L00590 1140
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Carrying Case System L-BOXX 102 set 12pcs, The L-BOXX 102 Set with 12-piece Inset Box offers flexible storage in line with the Bosch Mobility System.
  • Robustly designed, the L-BOXX 102 is perfect for safe storage and transport
  • The practical Inset Box consists of a special arrangement of 12 small coloured boxes in different sizes for storing different items such as small accessories or consumables in the L-BOXX 102, and offers a clear overview and the best organisation
  • For highest flexibility, it also provides extensive compatibility with other L-BOXX variants and tool inlays, as well as with the sortimo in-vehicle system, offering the widest range of practical storage solutions
  • The L-BOXX 102 features click connections and an optional lock function and has a top-load capacity of up to 100 kg
  • It has also been recognised for outstanding design with a 2017 International Design Award, a 2018 German Design Award, and a pro-K award

Cecha szcz.:

  • External dimensions (width x length x height): 442 x 357 x 117 mm
  • Weight: 2.6 kg
  • Internal dimensions (width x length x height): 378 x 313 x 71
  • Material finish: ABS

W dostawie:

  • L-BOXX 102
  • 12-pcs. insert box set L-BOXX 102
  • box