Dynabelter Abrasive Belt Tool, Extra Heavy-Duty

Nr art.: 11477
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
Numer artykułu 11477
EAN / GTIN 0616026114777
Numer producenta 11477
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • For weld grinding, blending and finishing, on metal and other surfaces. Dynabelter is ideal for work on ferrous and non-ferrous metals, wood, plastic, stone and composites.
  • Uses include grinding cylinders, deburring castings, cleaning welds and fabricating metals. Also excellent for polishing tubing, deburring structural steel, finish-dimensioning on lathe work and blending inside corners. Safety-lock lever throttle included.
  • Extra Heavy-Duty, 2.0 hp model accepts 2″ wide x 30″ long abrasive belts. Includes pressure bar with top control handle. Includes 11870 Contact Arm Assembly.
  • 11871 Contact Arm with 4″ dia. contact wheel is available for 2″ wide x 60″ long belts, providing a 20″ workable reach. Optional 11891 Platen is available for 11871 Arm.
  • Ideal for use with 1/2″ Dynaswivel, and 98273 Coupler/Plug Assembly.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Dynabelter
  • HP: 2 hp
  • Max. RPM: 7200
  • Exhaust Type: Front
  • Air Inlet Thread: 1/2″ NPT
  • Height (mm): 197 mm
  • Length (mm): 546 mm
  • Width (mm): 330 mm
  • Weight (kg): 7.1 kg
  • Max. SFPM: 4700