Orbital Sander GSS 12V-32

Nr art.: 06019L1003
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 06019L1003
EAN / GTIN 4053423862096
Numer producenta 06019L1003
Numer L L00620 107873
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

Orbital Sander GSS 12V-32, The cordless GSS 12V-32 is a high-performance spot sander you can count on thanks to its powerful Bosch Professional 12V system and brushless motor. Compact and comfortable to use, this tool’s excellent ergonomics make efficient precision sanding fatigue free and easy . What’s more, with its convenient HMI features, you can select and finetune the speed level with the variable speed trigger and check your battery status. The GSS 12V-32 is for spot sanding, repairing painted surfaces, and automotive finishing. It can be used for dry and wet sanding. The Professional 12V system is compatible with all GBA 12V batteries. The GSS 12V-32 has a 3 mm orbit with orbital movement and a 32 mm sanding pad. Sanding pad (32 mm) for adhesive sanding paper (2 608 001 117); Sanding pad (32 mm) for hook-and-loop sanding paper (2 608 001 118); Foam inlay for sander (1 619 PS1 768)