• Szanowni Klienci, w środę 9.09.2026 r., nasze biuro będzie czynne do godz. 14:00.

Angle Grinder GWS 14-125 S

Nr art.: 06017D0100
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 06017D0100
EAN / GTIN 4059952576473
Numer producenta 06017D0100
Numer L L00590 1657
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Angle Grinder GWS 14-125 S, Maximum productivity through more power and better robustness, an improved dust protection, and its Speed Selection make the GWS 14-125 S Professional so extremely efficient.
  • Its significantly small grip size provides much better convenience while working
  • KickBack Control, Restart Protection, and a Vibration Control side handle ensure a higher user protection
  • The GWS 14-125 S Professional is ideal for grinding metal and welding seams or cutting metal, concrete, bricks, and tiles
  • The compact angle grinder is compatible with Bosch’s dust extraction systems GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional
  • It also features Constant Speed, Soft Start, and Overload Protection

Cecha szcz.:

  • Bore, Ø: 22.2 mm
  • Weight: 2.2 kg
  • Main handle: Bar handle
  • No-load speed: 2800 - 11500 min-1
  • Nominal input power: 1400 W
  • Wheel Ø: 125 mm
  • Sanding spindle thread: M14
  • Vibration emission value ah [surface grinding (roughing)]: 5. 7 m/s²
  • Vibration emission value ah [grinding with sanding sheet]: 3.2 m/s²
  • Voltage, electric: 230 V
  • Voltage range: 220 - 240 V
  • Uncertainty K [surface grinding (roughing)]: 1.5 m/s²
  • Uncertainty K [grinding with sanding sheet]: 1.5 m/s²
  • Tool dimensions (width): 265 mm
  • Tool dimensions (height): 108 mm
  • Tool dimensions (length): 327 mm

W dostawie:

  • Additional Vibration Control handle
  • Protective hood
  • Plastic clip-on cut-off hood
  • Two-hole spanner
  • Recording flange
  • Clamping nut
  • Carton