Rotary laser GRL 300 HVG + LR 1 G in L-BOXX

Nr art.: 0601061704
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
Numer artykułu 0601061704
EAN / GTIN 4053423301007
Numer producenta 0601061704
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Rotary laser GRL 300 HVG + LR 1 G in L-BOXX, Excellent visibility for indoor applications, Green laser line: up to four times better visibility compared to a red line, Quickly adjustable in horizontal and vertical use thanks to automatic self-levelling of 8 % (± 5°), The switchable shock warning function prevents levelling errors in the event of shocks or vibrations, Laser receiver LR 1G Professional (0 601 069 700). Holder. L-BOXX 238. 1 x rechargeable battery 9V 7HR9V VARTA. 2 x rechargeable battery 1.2V HR20 (D) VARTA. 1 x VARTA charger