• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ear defenders, dependent on noise levels Peltor™ ProTac™ III

Article no.: 097786
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 2 pcs.
Type of battery alkaline-manganese (AlMn)
Operating time 100 h
International size AA (LR6)
Colour, grey Anthracite grey
Series Peltor™ ProTac™ III
Power supply battery-powered
Colour grey; black
Variant headbands
Regulation of noise level yes
Type of product ear defenders
SNR value (noise attenuation) 32 dB
Standard EN 352-4
Characteristics wireless function; language function
Noise attenuation active; passive
Weight 355 g
Reuse reusable
PPE protection category III

Identification & Classification

Article number 097786
EAN / GTIN 4054596123229
Manufacturer number 7100088424
Manufacturer/responsible person 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Description

Version:

Ear defenders with attenuation technology dependent on noise levels. Pulses of noise or loud noises are damped immediately. The background noise level is adjustable in five steps in order to avoid acoustic isolation and permit conversations. With a 3.5 mm jack for an external audio input. This also permits a connection to a smartphone. Phone signals or calls are routed directly to the ear. If necessary a radio device can also be connected. SNR = 32 dB (H = 34 dB, M = 29 dB, L = 22 dB).
Combines hearing protection and headphones.

Standard:

EN 352-4

Supplied with:

With 2 AA batteries No. 081556 size LR6 for up to approx. 100 hours operation.

Note:

Hygiene sets are listed under No. 097767 size HY220

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart