GARANT GreenPlus ear defenders with neck band, Type: 32

Article no.: 097776 32
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
337 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Colour, black Jet black
Colour, blue Cobalt blue
Part described Gehörkapseln; Nackenbügel; Polsterung; Nackenbügel; Polsterung; Textilband
Series GreenPlus
Manufacturer’s designation GARANT GreenPlus Kapselgehörschutz mit Nackenbügel, Typ: 32
Power supply no energy supply
Colour blue; grey; black
Variant neck bands
Material of the shell acrylonitrile butadiene styrene copolymer (ABS)
Type of product ear defenders
SNR value (noise attenuation) 32 dB
Standard EN 352-1
Noise attenuation passive
Reuse reusable
PPE protection category III

Identification & Classification

Article number 097776 32
EAN / GTIN 4067263105978
Manufacturer number 097776 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Eco-friendly solution that makes no compromises when it comes to sturdiness and design: The GARANT GreenPlus ear defenders have more than 60% recycled content in the robust ABS plastic of the shell. The damping pads and sealing rings can be replaced using the hygiene kit (item No. 097782 size 1) – this maintains the protective performance for the long term, extends the life and reduces the risk of infection from contamination.
Ear defenders with handy neck band. The textile retaining band with hook-and-loop fastener ensures they do not slip. The adjustable neck band can optimally be combined with other PPE whilst ensuring great comfort. Recycled content in the ABS material: 68%. SNR 32 dB (H = 32 dB; M = 29 dB; L = 25 dB).

Note:

Hygiene kit can be found under No. 097782 size 1.

Warning:

Intended use
  • For use when users have intolerance to earplugs or when it is necessary to put on and take off the ear defenders frequently.
  • For use when users have intolerance to earplugs or when it is necessary to put on and take off the ear defenders frequently.
  • Can be combined with head protection.

Reasonably foreseeable misuse
  • Ear defenders make it harder to identify where sounds are coming from. Do not use if good directional hearing is required.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • If the sealing cushions are enclosed by hygienic covers, this may impair the acoustic performance of the ear defenders.
  • This product may be affected by certain chemical substances. Further information should be obtained from the manufacturer.

Downloads & documents

Suitable products

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart