Value pack GARANT GreenPlus Flex Cleaner

Article no.: GG8001 500
New product
Set price 5 Piece (9.48 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
248 pieces in stock

Select article variation and quantity

Contents (ml or l) Set price 5 Piece (incl. VAT)

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Version Spray bottle
Sustainability GARANT GreenPlus
Contents 0.5 l
Colour transparent
Shape liquid
Density 1.01 g/cm³
Boiling point 100 °C
pH value 9
Storage temperature 2 °C - 35 °C
Type of product Universal cleaner

Identification & Classification

Article number GG8001 500
EAN / GTIN 4067263137801
Manufacturer number GG8001 500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

NSF certification. Suitable for use in the food industry.
The flexible degreaser for quick cleaning of oils, emulsions and greases. Can be mixed with water up to a ratio of 1:10.
500 ml spray bottle made from 100% recycled PET. Can be refilled many times.
The Flex Cleaner is also suitable for low-foaming use in high-pressure cleaners and floor cleaning systems and thus can be used flexibly wherever foam could be problematic. During cleaning, aluminium and brass surfaces in particular are protected against tarnishing up to 75°C. Temporary corrosion protection is provided by the cleaner. For manual use, spray the cleaning agent and wipe it off with a cloth after a short processing time. When used in the foodstuffs industry, wash the surface with sufficient water after cleaning.
  • Carries no hazard labels.
  • Can be used manually and with a machine.
  • NSF-certified for the foodstuffs industry.

Feature:

Contents 5 pieces

Downloads & documents

Suitable products

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart