Storage box for rechargeable batteries, Type: 1

Article no.: 981124 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable volume 20 l
Height 240 mm
Width 600 mm
Depth 400 mm
Usable height 220 mm
Usable width 550 mm
Usable depth 350 mm
Number of handles 3
Weight 9 kg
Type of product Aluminium case

Identification & Classification

Article number 981124 1
EAN / GTIN 4003866405848
Manufacturer/responsible person Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com

Description

Version:

High-quality special aluminium container for storing one or more lithium batteries, such as rechargeable batteries for power tools and bicycles. Provides maximum fire protection and ease of use thanks to fire-resistant, one-piece interior design which prevents user error. No escaping flames or splinters. The temperature on the surface of the container remains below 200°C. The interior is absorbent, not electrically conductive and dust-free. Lockable catches, three sturdy sprung drop-handles. Transportation by road is possible for private individuals and tradesmen (according to ADR 1.1.3.1 c regulations). No type approval for transportation according to ADR or IATA.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart