{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | grey; white | |
| Support depth | 450 mm | |
| Material of foot | plastic | |
| Installation situation | round plastic base with 5 castors | |
| Number of wheels, wheeled | 4 | |
| Type of product | flipchart | |
| Width of panel | 750 mm | |
| Height of panel | 1,200 mm | |
| Weight | 8.8 kg | |
| Characteristics | board for writing on; board for magnetic clamps; wheeled; with storage tray; with felt cover | |
| Material of surface | aluminium | |
| Content | single part |
| Article number | 974510 1 | |
| EAN / GTIN | 4013695018102 | |
| Manufacturer/responsible person | Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/ |